CHF120 - Type CHF BRKR 20A/1P 120/240V 10 Kaic

Eaton

  • $11.98 (Each)
  • $11.98 (Each)

  • $119.80 (Per 10)

  • $599.00 (Per 50)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CHF120
Manufacturer
Eaton
Manufacturer's Part Number
CHF120
Description
Type CHF BRKR 20A/1P 120/240V 10 Kaic
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.30 LB
Slang Terms

Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685361840 / 00786685361840
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.98 (Each)
Carton
$119.80 (Per 10)
Standard Packaging
$599.00 (Per 50)
Resources
Images
 
 
CHF120 - Small Image
 
CHF120 - Large Image
Attachments
 
 
CHF120 - Specification Sheet
Brochures
 
 
CHF120 - Brochure
Tech Bulletins
 
 
CHF120 - Tech Bulletin
Other Links
 
 
CHF120 - Other
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
1
Dimensions and Weight
Overall Length
3 in
Descriptions
Description
TYPE CHF BRKR 20A/1P 120/240V 10 KAIC
Long Description
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.30 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
Standard Trip Circuit Breaker, 20 A, 120/240 VAC
Product Type
Standard Trip Circuit Breaker
extra long description
ETN CHF120 CHF BREAKER 20A / 1P 120
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
0.75 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
dimensions
3.0000 IN X 0.7500 IN X 3.0000 IN
Trip Type
Trip flag
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHF120
GTIN
00786685361840
UPC
786685361840
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.30 lb
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
standard
UL 489,HACR Rated
You must have an account to view stock levels

* All prices subject to change.