CHNSURGE10 - Type CH 2 Pole Surge Arre

Eaton Corp

  • $134.33 (Each)
  • $134.33 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHNSURGE10
Manufacturer
Eaton Corp
Manufacturer's Part Number
CHNSURGE10
Description
Type CH 2 Pole Surge Arre
Eaton Type CH Surge Protective Device, Two Pole, 10 Ka In, Pigtail
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786689885410 / 00786689885410
Weight per unit
0.615 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.33 (Each)
Carton
$134.33 (Each)
Resources
Images
 
 
CHNSURGE10 - Small Image
 
CHNSURGE10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.48
Width
2.96
Depth
4.63
Descriptions
Long Description
Eaton Type CH surge protective device,Two Pole, 10 kA In, Pigtail
Description
TYPE CH 2 POLE SURGE ARRE
Product Type
Type CH 2 Pole Surge Arrester
extra long description
EWD CHNSURGE10 Type CH 2 pole Surge
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Additional Information
dimensions
4.6300 IN X 2.9600 IN X 1.4800 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CHNSURGE10
GTIN
00786689885410
UPC
786689885410
Taxonomies, Classifications, and Categories
Type
Plug on module surge protection device
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.615
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat