CHPSURGE10 - CH 2 Pole Pon Surge Arrstr 10 Kaic 50/60 HZ Ul LS

Eaton

  • $201.56 (Each)
  • $201.56 (Each)

In-Stock: 2,384 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHPSURGE10
Manufacturer
Eaton
Manufacturer's Part Number
CHPSURGE10
Description
CH 2 Pole Pon Surge Arrstr 10 Kaic 50/60 HZ Ul LS
Eaton Type CH Surge Protective Device, Two Pole, 10 Ka In, Pon
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786689885434 / 00786689885434
Weight per unit
0.603 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$201.56 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,384
Resources
Images
 
 
CHPSURGE10 - Small Image
 
CHPSURGE10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.48
Width
2.96
Depth
4.63
Descriptions
extra long description
EWD CHPSURGE10 Type CH 2 pole PON S
Product Type
Type CH 2 Pole Pon Surge Arrester
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Long Description
Eaton Type CH surge protective device,Two Pole, 10 kA In, PON
Description
CH 2 POLE PON SURGE ARRSTR 10 KAIC 50/60 HZ UL LS
Additional Information
dimensions
4.6300 IN X 2.9600 IN X 1.4800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPSURGE10
GTIN
00786689885434
UPC
786689885434
Taxonomies, Classifications, and Categories
Type
Plug on module surge protection device
Category Description
SURGE SUPRESSION PRODUCTS
Packaging
Weight per each
0.603
Carton
1
Uses, Certifications, and Standards
standard
UL 1449
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat