CL115CAF - Classified BKR 15A/1P 120/240V 1" Combination Afci

Eaton

  • $104.77 (Each)
  • $104.77 (Each)

  • $2,095.40 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL115CAF
Manufacturer
Eaton
Manufacturer's Part Number
CL115CAF
Description
Classified BKR 15A/1P 120/240V 1" Combination Afci
Type CL 1-Inch Classified Replacement Arc Fault Circuit Breaker, Single-Pole, 10A, 120/240V, 10 Kaic, #14-4 Awg Cu/Al 60°C or 75°C, Arc Fault, Combination Arc Fault, Combination Arc Fault
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685271507 / 00786685271507
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.77 (Each)
Standard Packaging
$2,095.40 (Per 20)
Resources
Images
 
 
CL115CAF - Small Image
 
CL115CAF - Large Image
Other Links
 
 
CL115CAF - Other
Brochures
 
 
CL115CAF - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240V
Dimensions and Weight
Height
1.25
Length
3
Width
4.75
Descriptions
Product Type
Type CL 1-Inch Classified Replacement Arc Fault Circuit Brea
Description
CLASSIFIED BKR 15A/1P 120/240V 1" COMBINATION AFCI
Long Description
Type CL 1-inch Classified Replacement Arc Fault Circuit Breaker, Single-Pole, 10A, 120/240V, 10 kAIC, #14-4 AWG Cu/Al 60°C or 75°C, Arc fault, Combination arc fault, Combination arc fault
Special Features
Combination arc fault
extra long description
ETN CL115CAF Type CL 1-inch Classif
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CL115CAF
GTIN
00786685271507
UPC
786685271507
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Availability
Status
Inactive
Packaging
Weight per each
0.53
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat