CL115GF - 1P 15A 120V Ground Fault Classified Breaker

Eaton

  • $128.67 (Each)
  • $128.67 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL115GF
Manufacturer
Eaton
Manufacturer's Part Number
CL115GF
Description
1P 15A 120V Ground Fault Classified Breaker
Type CL 1-Inch Classified Ground Fault Replacement Breaker, Single-Pole, 15A, 120/240V, 10 Kaic, #14-4 Awg Cu/Al 60°C or 75°C
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782114982150 / 00782114982150
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.67 (Each)
Resources
Other Links
 
 
CL115GF - Other
Brochures
 
 
CL115GF - Brochure
Images
 
 
CL115GF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
15A
Dimensions and Weight
Height
1.25
Width
3.75
Length
6.25
Descriptions
extra long description
ETN CL115GF Type CL 1-inch Classifi
Description
1P 15A 120V GROUND FAULT CLASSIFIED BREAKER
Product Type
Type CL 1-Inch Classified Ground Fault Replacement Breaker
Long Description
Type CL 1-inch Classified Ground Fault Replacement Breaker, Single-Pole, 15A, 120/240V, 10 kAIC, #14-4 AWG Cu/Al 60°C or 75°C
Special Features
Ground fault
Manufacturer Information
Manufacturers Part Number
CL115GF
Brand
Eaton
GTIN
00782114982150
UPC
782114982150
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Availability
Status
Inactive
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL115GF.
Jump To:

Similar Items

Similar items are close alternatives to CL115GF, though they may not be 100% alike.

Eaton Classified 1" Gfci Circuit Breaker, Ground Fault Circuit Breaker, 15 A, 10...
  • Our Part #: CLGF115
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CLGF115
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($132.53) ·
CLGF115 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$132.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CL115GF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MP115GFI Eaton Crouse-Hinds n/a
CL115GF Eaton 00782114982150
THQL1115GF1 GENERAL ELECTRIC n/a
MP115GF Murray Feiss Lighting n/a
HOM115GF Schneider Electric n/a
QF115 Siemens 00783643148574
GFB115GF Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat