CL140 - Type CL BRKR 40A/1POLE 120/240V 10K-Classified 1"

Eaton

  • $12.20 (Each)
  • $12.20 (Each)
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
CL140
Manufacturer
Eaton
Manufacturer's Part Number
CL140
Description
Type CL BRKR 40A/1POLE 120/240V 10K-Classified 1"
Eaton Classified 1" Thermal Magnetic Circuit Breaker, Type CL 1-Inch Classified Replacement Breaker, 40 A, 10 Kaic, Single-Pole, 120/240V, CL, #14-4 Awg Cu/Al, CL, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676011594 / 00786676011594
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.20 (Each)
Resources
Attachments
 
 
CL140 - Specification Sheet
Images
 
 
CL140 - Small Image
 
CL140 - Large Image
Other Links
 
 
CL140 - Other
Brochures
 
 
CL140 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Product Type
CL BKR 40A/1POLE 120/240V 10K
extra long description
ETN CL140 CL bkr 40A/1Pole 120/240V
Description
TYPE CL BRKR 40A/1POLE 120/240V 10K-CLASSIFIED 1"
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Long Description
Eaton Classified 1" thermal magnetic circuit breaker, Type CL 1-Inch classified replacement breaker, 40 A, 10 kAIC, single-pole, 120/240V, CL, #14-4 AWG Cu/Al, CL, Type CH loadcenters
Additional Information
dimensions
3.0000 IN X 1.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CL140
GTIN
00786676011594
UPC
786676011594
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
1" Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL140.
Jump To:

Cross Referenced

These items are similar to CL140 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MP140 Eaton Crouse-Hinds n/a
CL140 Eaton 00786676011594
CL145 Eaton 00786676011600
THQL1140 GENERAL ELECTRIC 00783164012880
MP140 Murray Feiss Lighting n/a
HOM14 Schneider Electric n/a
Q140 Siemens 00783643148222
Q145 Siemens 00783643167155
TB140 Thomas & Betts 00786210130415

* All prices subject to change.

Begin Live Chat