DH363UWK - 100A/3P HD NF Safety Switch 600V N4X SS

Eaton

  • $6205.51 (Each)
  • $6,205.51 (Each)
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
DH363UWK
Manufacturer
Eaton
Manufacturer's Part Number
DH363UWK
Description
100A/3P HD NF Safety Switch 600V N4X SS
Safety Switch, 100 A, 600 V Ac, 3 Poles, 1/3 Phases, 2 Wires, Stainless Steel, Non Fusible, 11.79 In Overall Length, 10.22 In Overall Width, 24.95 In Overall Height, 28 LB
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113206578 / 00782113206578
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,205.51 (Each)
Resources
Other Links
 
 
DH363UWK - Other
 
DH363UWK - Other
 
DH363UWK - Other
 
DH363UWK - Other
 
DH363UWK - Other
Brochures
 
 
DH363UWK - Brochure
Images
 
 
DH363UWK - Small Image
 
DH363UWK - Large Image
 
DH363UWK - Large Image
 
DH363UWK - Large Image
 
DH363UWK - Large Image
 
DH363UWK - Large Image
 
DH363UWK - Video
Attachments
 
 
DH363UWK - Specification Sheet
Specifications Sheets
 
 
DH363UWK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
600 V ac
Number of Phases
1;3
Number of Wires
2
Material
Stainless Steel
Dimensions and Weight
Overall Length
11.79 in;299.5 mm
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 100 A, 600 V ac, 3 Poles, 1/3 Phases, 2 Wires, Stainless Steel, Non Fusible, 11.79 in Overall Length, 10.22 in Overall Width, 24.95 in Overall Height, 28 lb
Features
Eaton’s Heavy Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. The heavy duty non-fusible safety switch is available in a variety of enclosures including NEMA 1, 3R, 12, 4, and 4X. Switches are 100% load-break and 100% load-make rated and are suitable for service entrance use. Available from 30A to 1200A.
Short Description
Safety Switch, 100 A, 600 VAC
Special Features
Triple Padlocking Capability;Mechanically Interlocked Door;Visible Double Break Quick-Make;Quick-Break Rotary Blade K-Switch Mechanism
Description
100A/3P HD NF SAFETY SWITCH 600V N4X SS
extra long description
ETN DH363UWK 100A/3P HD NF Sfty Sw
Additional Information
Enclosure Type
NEMA 4/4X
Fusible/Non Fusible
Non Fusible
Overall Width
10.22 in;259.6 mm
Overall Height
24.95 in;633.7 mm
Standards Met
UL98 Listed;UL 50 Listed
Made in USA
yes
media
Yes
dimensions
10.2200 IN X 11.7900 IN X 24.9500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DH363UWK
GTIN
00782113206578
UPC
782113206578
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight
28 lb;12.712 kg
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat