DK3250 - E 3P 20A 18KA Fixed Thermal Fixed Mag Single Pack

Eaton

  • $786.33 (Each)
  • $786.33 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DK3250
Manufacturer
Eaton
Manufacturer's Part Number
DK3250
Description
E 3P 20A 18KA Fixed Thermal Fixed Mag Single Pack
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame Molded Case Circuit Breaker, DK Breaker, 250 A, Three-Pole, 65 Kaic At 240V, 10 Kaic At 250 VDC, Thermal Magnetic Trip
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679044124 / 00786679044124
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$786.33 (Each)
Resources
Other Links
 
 
DK3250 - Other
 
DK3250 - Other
 
DK3250 - Other
 
DK3250 - Other
 
DK3250 - Other
Images
 
 
DK3250 - Small Image
 
DK3250 - Large Image
 
DK3250 - Large Image
 
DK3250 - Large Image
 
DK3250 - Video
Attachments
 
 
DK3250 - Specification Sheet
Brochures
 
 
DK3250 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240 Vac, 250 Vdc
Current Rating
250 A
Poles
3
Descriptions
Description
E 3P 20A 18KA FIXED THERMAL FIXED MAG SINGLE PACK
Product Type
DK BRK 3P 250A 240VAC Max 65KAIC @ 240V
extra long description
ETN DK3250 DK BRK 3P 250A 240VAC MA
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, K-frame molded case circuit breaker, DK breaker, 250 A, Three-pole, 65 kAIC at 240V, 10 kAIC at 250 Vdc, Thermal magnetic trip
Additional Information
media
Yes
dimensions
4.1000 IN X 5.5000 IN X 5.5000 IN
frame
K
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DK3250
GTIN
00786679044124
UPC
786679044124
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Availability
Status
Inactive
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DK3250.
Jump To:

Cross Referenced

These items are similar to DK3250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EGB3020FFG Eaton 00782116131303
EGB302OFFG Eaton n/a
EHD3020 Eaton 00786679317068
FDB3020L Eaton 00786679305850
GD3020 Eaton 00786679231029
S1N020TL Rockwell Automation n/a
HDL36020 Schneider Electric 00785901706694
ED23B020 Siemens 00783643208971
ED23B020L Siemens 00783643003071
EHB3020 Westinghouse n/a

* All prices subject to change.

Begin Live Chat