DK3400 - Type DK BRKR 3P 400A 240VAC Max 65KAIC @ 240V

Eaton

  • $3140.32 (Each)
  • $3,140.32 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DK3400
Manufacturer
Eaton
Manufacturer's Part Number
DK3400
Description
Type DK BRKR 3P 400A 240VAC Max 65KAIC @ 240V
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, DK, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 400 A, 240 Vac, 250 VDC, 65 Kaic At 240 Vac, 10 Kaic At 250 VDC, Aluminum, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679044155 / 00786679044155
Weight per unit
13.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,140.32 (Each)
Resources
Other Links
 
 
DK3400 - Other
 
DK3400 - Other
 
DK3400 - Other
 
DK3400 - Other
 
DK3400 - Other
Attachments
 
 
DK3400 - Specification Sheet
Images
 
 
DK3400 - Large Image
 
DK3400 - Large Image
 
DK3400 - Large Image
 
DK3400 - Video
Brochures
 
 
DK3400 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
400 A
Voltage Rating
240 Vac, 250 Vdc
Descriptions
Description
TYPE DK BRKR 3P 400A 240VAC MAX 65KAIC @ 240V
Product Type
DK BRK 3P 400A 240VAC Max 65KAIC @ 240V
extra long description
ETN DK3400 DK BRK 3P 400A 240VAC MA
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, K-frame, DK, Complete breaker, Fixed thermal, Fixed magnetic trip, Three-pole, 400 A, 240 Vac, 250 Vdc, 65 kAIC at 240 Vac, 10 kAIC at 250 Vdc, Aluminum, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
14.0000 IN X 7.0000 IN X 6.5000 IN
frame
K
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DK3400
GTIN
00786679044155
UPC
786679044155
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
13.2
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat