ECB225NK - 125A PD1 and 225A PD2 Ecb Neutral Ass'Y

Eaton

  • $213.92 (Each)
  • $213.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECB225NK
Manufacturer
Eaton
Manufacturer's Part Number
ECB225NK
Description
125A PD1 and 225A PD2 Ecb Neutral Ass'Y
Eaton Enclosed Circuit Breaker Neutral Kit, 125 A PD1 and 225 A PD2 Ecb Neutral Ass'Y
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689662837 / 00786689662837
Weight per unit
1.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$213.92 (Each)
Resources
Images
 
 
ECB225NK - Large Image
Attachments
 
 
ECB225NK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton enclosed circuit breaker neutral kit, 125 A PD1 and 225 A PD2 ECB NEUTRAL ASS'Y
Description
125A PD1 AND 225A PD2 ECB NEUTRAL ASS'Y
Product Type
Ecb Neutral Ass'Y 125A and 225a
Features
Eaton’s enclosed circuit breakers offer all the advantages and accessories of a circuit breaker packaged in an enclosure for nearly any application requiring a means of disconnect.
extra long description
ETN ECB225NK ECB NEUTRAL ASS'Y 125
Additional Information
dimensions
8.7500 IN X 4.5000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
ECB225NK
Brand
Eaton
GTIN
00786689662837
UPC
786689662837
Taxonomies, Classifications, and Categories
Type
Enclosed circuit breaker accessory
Packaging
Weight per each
1.17
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat