ECN0541AAA - ECN0541AAA Size 4 Starter

Eaton

  • $3547.93 (Each)
  • $3,547.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN0541AAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0541AAA
Description
ECN0541AAA Size 4 Starter
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 4
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Nema Non-Combination Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114016275 / 00782114016275
Weight per unit
55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,547.93 (Each)
Resources
Other Links
 
 
ECN0541AAA - Other
 
ECN0541AAA - Other
 
ECN0541AAA - Other
Brochures
 
 
ECN0541AAA - Brochure
Attachments
 
 
ECN0541AAA - Specification Sheet
Images
 
 
ECN0541AAA - Large Image
 
ECN0541AAA - Large Image
 
ECN0541AAA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
NEMA size 4
Descriptions
extra long description
ETN ECN0541AAA NEMA FVNR SZ 4-ENCL1
Product Type
Nema FVNR SZ 4-ENCL1 120
Description
ECN0541AAA SIZE 4 STARTER
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 4
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
dimensions
28.5000 IN X 14.4000 IN X 10.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN0541AAA
GTIN
00782114016275
UPC
782114016275
Taxonomies, Classifications, and Categories
Type
Motor control starter
Packaging
Weight per each
55
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat