ECN0541AAA - ECN0541AAA Size 4 Starter

Eaton

  • $3547.93 (Each)
  • $3,547.93 (Each)
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
ECN0541AAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0541AAA
Description
ECN0541AAA Size 4 Starter
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 4
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Nema Non-Combination Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114016275 / 00782114016275
Weight per unit
55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,547.93 (Each)
Resources
Other Links
 
 
ECN0541AAA - Other
 
ECN0541AAA - Other
 
ECN0541AAA - Other
Brochures
 
 
ECN0541AAA - Brochure
Attachments
 
 
ECN0541AAA - Specification Sheet
Images
 
 
ECN0541AAA - Large Image
 
ECN0541AAA - Large Image
 
ECN0541AAA - Large Image
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
NEMA size 4
Descriptions
extra long description
ETN ECN0541AAA NEMA FVNR SZ 4-ENCL1
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 4
Product Type
Nema FVNR SZ 4-ENCL1 120
Description
ECN0541AAA SIZE 4 STARTER
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
dimensions
28.5000 IN X 14.4000 IN X 10.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN0541AAA
GTIN
00782114016275
UPC
782114016275
Taxonomies, Classifications, and Categories
Type
Motor control starter
Packaging
Weight per each
55
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECN0541AAA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ECN0541AAA.

Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0541AAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0541AAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,547.93) ·
ECN0541AAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,547.93

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to ECN0541AAA, though they may not be 100% alike.

Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V Ac, 3 Phases, 200 A...
  • Our Part #: AN16NN0A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AN16NN0A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6,947.82) ·
AN16NN0A - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6,947.82

Each

QTY:
Each
Add
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0541AAAR63F
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ECN0541AAA-R63/F
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4,842.12) ·
ECN0541AAAR63F - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4,842.12

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat