ED2200 - Ed 65KA @ 240 V 2 Pole 200AS Load Terms

Eaton

  • $468.18 (Each)
  • $468.18 (Each)

Availability: Currently Out Of Stock
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
ED2200
Manufacturer
Eaton
Manufacturer's Part Number
ED2200
Description
Ed 65KA @ 240 V 2 Pole 200AS Load Terms
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame Molded Case Circuit Breaker, 200 A, Two - Pole, Fixed Thermal Magnetic Trip, Ed Breaker
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679456224 / 00786679456224
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$468.18 (Each)
Resources
Images
 
 
ED2200 - Small Image
 
ED2200 - Large Image
 
ED2200 - Large Image
 
ED2200 - Large Image
 
ED2200 - Video
Attachments
 
 
ED2200 - Specification Sheet
Brochures
 
 
ED2200 - Brochure
Other Links
 
 
ED2200 - Other
 
ED2200 - Other
 
ED2200 - Other
 
ED2200 - Other
 
ED2200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Current Rating
200 A
Voltage Rating
240 Vac, 125 Vdc
Descriptions
Description
ED 65KA @ 240 V 2 POLE 200AS LOAD TERMS
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame molded case circuit breaker, 200 A, Two - pole, Fixed thermal magnetic trip, ED breaker
Product Type
Ed 65KA @240 V, 2P 200 As, Load Terminal
extra long description
ETN ED2200 ED 65kA @240 V, 2P 200 A
Additional Information
media
Yes
dimensions
3.3800 IN X 2.7500 IN X 6.0000 IN
frame
F
Manufacturer Information
Manufacturers Part Number
ED2200
Brand
Eaton
GTIN
00786679456224
UPC
786679456224
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ED2200.
Jump To:

Cross Referenced

These items are similar to ED2200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ED2200 Eaton 00786679456224
Q2LH2200 Schneider Electric 00785901087809
QGL22200 Schneider Electric 00785901854579

* All prices subject to change.

Begin Live Chat