ED3100 - Ed 65KA @ 240 V 3 Pole 100AS Load Terms

Eaton

  • $1156.20 (Each)
  • $1,156.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ED3100
Manufacturer
Eaton
Manufacturer's Part Number
ED3100
Description
Ed 65KA @ 240 V 3 Pole 100AS Load Terms
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 100 A, 240 Vac, 125 VDC, 65 Kaic At 240 Vac, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679455388 / 00786679455388
Weight per unit
4.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,156.20 (Each)
Resources
Attachments
 
 
ED3100 - Specification Sheet
Images
 
 
ED3100 - Large Image
 
ED3100 - Large Image
 
ED3100 - Large Image
 
ED3100 - Video
Other Links
 
 
ED3100 - Other
 
ED3100 - Other
 
ED3100 - Other
 
ED3100 - Other
 
ED3100 - Other
Brochures
 
 
ED3100 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
240 Vac, 125 Vdc
Poles
3
Descriptions
Description
ED 65KA @ 240 V 3 POLE 100AS LOAD TERMS
Product Type
Ed 65KA @240 V, 3P 100 As, Load Terminal
extra long description
ETN ED3100 ED 65kA @240 V, 3P 100 A
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 100 A, 240 Vac, 125 Vdc, 65 kAIC at 240 Vac, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
ED3100
Brand
Eaton
GTIN
00786679455388
UPC
786679455388
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat