ED3225 - Ed 65KA @ 240 V 3 Pole 225AS Load Terms

Eaton

  • $1156.20 (Each)
  • $1,156.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ED3225
Manufacturer
Eaton
Manufacturer's Part Number
ED3225
Description
Ed 65KA @ 240 V 3 Pole 225AS Load Terms
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame Molded Case Circuit Breaker, 225 A, Three- Pole, Fixed Thermal Magnetic Trip, Ed Breaker
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679455081 / 00786679455081
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,156.20 (Each)
Resources
Images
 
 
ED3225 - Small Image
 
ED3225 - Large Image
 
ED3225 - Large Image
 
ED3225 - Large Image
 
ED3225 - Video
Attachments
 
 
ED3225 - Specification Sheet
Brochures
 
 
ED3225 - Brochure
Other Links
 
 
ED3225 - Other
 
ED3225 - Other
 
ED3225 - Other
 
ED3225 - Other
 
ED3225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Voltage Rating
240 Vac, 125 Vdc
Poles
3
Descriptions
Description
ED 65KA @ 240 V 3 POLE 225AS LOAD TERMS
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
Ed 65KA @240 V, 3P 225 As, Load Terminal
extra long description
ETN ED3225 ED 65kA @240 V, 3P 225 A
Long Description
Eaton Series C complete molded case circuit breaker, F-frame molded case circuit breaker, 225 A, Three- pole, Fixed thermal magnetic trip, ED breaker
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ED3225
GTIN
00786679455081
UPC
786679455081
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat