EDB3225 - Edb 22KA @ 240 V 3 Pole 225AS Load Term

Eaton

  • $1409.50 (Each)
  • $1,409.50 (Each)
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
EDB3225
Manufacturer
Eaton
Manufacturer's Part Number
EDB3225
Description
Edb 22KA @ 240 V 3 Pole 225AS Load Term
Series C, F-Frame Molded Case Circuit Breaker, 225A, Three-Pole, Fixed Thermal Magnetic Trip Edb Breaker
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116152728 / 00782116152728
Weight per unit
4.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,409.50 (Each)
Resources
Images
 
 
EDB3225 - Small Image
 
EDB3225 - Large Image
 
EDB3225 - Video
Attachments
 
 
EDB3225 - Specification Sheet
Other Links
 
 
EDB3225 - Other
 
EDB3225 - Other
 
EDB3225 - Other
Brochures
 
 
EDB3225 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Voltage Rating
240 Vac, 125 Vdc
Poles
3
Descriptions
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Description
EDB 22KA @ 240 V 3 POLE 225AS LOAD TERM
Long Description
Series C, F-frame molded case circuit breaker, 225A, Three-pole, Fixed thermal magnetic trip EDB breaker
Product Type
Edb 22KA @240 V, 3P 225 As, Load Term
extra long description
ETN EDB3225 EDB 22kA @240 V, 3P 225
Additional Information
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDB3225
GTIN
00782116152728
UPC
782116152728
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat