EGB3015FFG - E 3P 15A 18KA Fixed Thermal Fixed Mag Single Pack

Eaton

  • $864.98 (Each)
  • $864.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGB3015FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGB3015FFG
Description
E 3P 15A 18KA Fixed Thermal Fixed Mag Single Pack
Molded Case Circuit Breaker, Eg Breaker, 15 A, Fixed Thermal Magnetic Tripping Mechanism, Line and Load Lug Terminal, 347/600 V Ac, Eg-Frame Frame, 50/60 HZ, 5.5 In Overall Height, 2.99 In Overall Length, 3 In Overall Width, 3 LB
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116131280 / 00782116131280
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$864.98 (Each)
Resources
Images
 
 
EGB3015FFG - Small Image
 
EGB3015FFG - Large Image
 
EGB3015FFG - Large Image
 
EGB3015FFG - Large Image
 
EGB3015FFG - Large Image
 
EGB3015FFG - Video
Specifications Sheets
 
 
EGB3015FFG - Specification Sheet
 
EGB3015FFG - Specification Sheet
Attachments
 
 
EGB3015FFG - Specification Sheet
Brochures
 
 
EGB3015FFG - Brochure
Other Links
 
 
EGB3015FFG - Other
 
EGB3015FFG - Other
 
EGB3015FFG - Other
 
EGB3015FFG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
25 kAIC @ 240 V ac;18 kAIC @ 415/480 V ac
Voltage Rating
347/600 V ac
Current Rating
15 A
Poles
3
Dimensions and Weight
Overall Length
2.99 in
Descriptions
Product Type
Molded Case Circuit Breaker
Long Description
Molded Case Circuit Breaker, EG Breaker, 15 A, Fixed Thermal Magnetic Tripping Mechanism, Line and Load Lug Terminal, 347/600 V ac, EG-Frame Frame, 50/60 Hz, 5.5 in Overall Height, 2.99 in Overall Length, 3 in Overall Width, 3 lb
Features
Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 15A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Line and load, 50/60 Hz.
Short Description
3P Molded Case Circuit Breaker, 15 A,347/600 VAC
Description
E 3P 15A 18KA FIXED THERMAL FIXED MAG SINGLE PACK
extra long description
ETN EGB3015FFG E 3P 15A 18kA FIXED
Additional Information
Overall Height
5.5 in
Overall Width
3 in
Standards Met
iec rated;UL Listed;CSA certified;ce marked
circuit breaker type
EG Breaker
Tripping Mechanism
Fixed Thermal Magnetic
Terminal Connection Type
Line and Load Lug
Frame Size
EG-frame
media
Yes
frame
EG
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
EGB3015FFG
GTIN
00782116131280
UPC
782116131280
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight
3 lb
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,IEC Rated,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat