EGB3025FFG - 3P 25A 480V 18KAIC Circuit Breaker

Eaton

  • $864.98 (Each)
  • $864.98 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGB3025FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGB3025FFG
Description
3P 25A 480V 18KAIC Circuit Breaker
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 25A, 600Y/347 Vac, 25 Kaic At 240 Vac, 18 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116131310 / 00782116131310
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$864.98 (Each)
Resources
Images
 
 
EGB3025FFG - Large Image
 
EGB3025FFG - Large Image
 
EGB3025FFG - Small Image
 
EGB3025FFG - Large Image
 
EGB3025FFG - Video
Attachments
 
 
EGB3025FFG - Specification Sheet
Brochures
 
 
EGB3025FFG - Brochure
Other Links
 
 
EGB3025FFG - Other
 
EGB3025FFG - Other
 
EGB3025FFG - Other
 
EGB3025FFG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
25 A
Voltage Rating
600Y/347 Vac
Descriptions
Description
3P 25A 480V 18KAIC CIRCUIT BREAKER
extra long description
ETN EGB3025FFG E 3P 25A 18kA FIXED
Product Type
E 3P 25A 18KA Fixed TM Single PK CB
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 25A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EGB3025FFG
GTIN
00782116131310
UPC
782116131310
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
IEC Rated,CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat