EGB3040FFG - E 3P 40A 18KA @ 415 & 480V Fixed Thermal Fixed Mag

Eaton

  • $786.33 (Each)
  • $786.33 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGB3040FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGB3040FFG
Description
E 3P 40A 18KA @ 415 & 480V Fixed Thermal Fixed Mag
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 40A, 600Y/347 Vac, 25 Kaic At 240 Vac, 18 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114876343 / 00782114876343
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$786.33 (Each)
Resources
Attachments
 
 
EGB3040FFG - Specification Sheet
Images
 
 
EGB3040FFG - Large Image
 
EGB3040FFG - Large Image
 
EGB3040FFG - Large Image
 
EGB3040FFG - Video
Other Links
 
 
EGB3040FFG - Other
 
EGB3040FFG - Other
 
EGB3040FFG - Other
 
EGB3040FFG - Other
Brochures
 
 
EGB3040FFG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
40 A
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 3P 40A 18KA @ 415 & 480V FIXED THERMAL FIXED MAG
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 40A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Line and load, 50/60 Hz
Product Type
E 3P 40A 18KA 415&480V FXD Therm FXD Mag
extra long description
ETN EGB3040FFG E 3P 40A 18kA 415&48
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Additional Information
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
media
Yes
Manufacturer Information
Manufacturers Part Number
EGB3040FFG
Brand
EATON CUTLER-HAMMER
GTIN
00782114876343
UPC
782114876343
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,IEC Rated,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat