EGE3060FFG - E 3P 60A 25KA @ 415 & 480V Fixed Thermal Fixed Mag

Eaton

  • $479.14 (Each)
  • $479.14 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EGE3060FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGE3060FFG
Description
E 3P 60A 25KA @ 415 & 480V Fixed Thermal Fixed Mag
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 60 A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114876770 / 00782114876770
Weight per unit
2.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$479.14 (Each)
Resources
Images
 
 
EGE3060FFG - Small Image
 
EGE3060FFG - Large Image
 
EGE3060FFG - Large Image
 
EGE3060FFG - Large Image
 
EGE3060FFG - Video
Attachments
 
 
EGE3060FFG - Specification Sheet
Brochures
 
 
EGE3060FFG - Brochure
Other Links
 
 
EGE3060FFG - Other
 
EGE3060FFG - Other
 
EGE3060FFG - Other
 
EGE3060FFG - Other
Features
Poles
3
Current Rating
60 A
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 3P 60A 25KA @ 415 & 480V FIXED THERMAL FIXED MAG
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 60 A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
extra long description
ETN EGE3060FFG E 3P 60A 25kA 415&48
Product Type
E 3P 60A 25KA 415&480V FXD Therm FXD Mag
Additional Information
media
Yes
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
Manufacturer Information
Manufacturers Part Number
EGE3060FFG
Brand
Eaton
GTIN
00782114876770
UPC
782114876770
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
2.93
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,IEC Rated,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of EGE3060FFG.
Jump To:

Cross Referenced

These items are similar to EGE3060FFG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EGE3060FFG Eaton 00782114876770
EGS3060FFG Eaton 00782114877173
FD3060L Eaton 00786679306291
GD3060 Eaton 00786679231166
5B876 WW GRAINGER n/a
FHL36060 Schneider Electric 00785901241461
ED63B060L Siemens 00783643236349
NGG3B060L Siemens 00783643413863
CHFD3060L Eaton n/a
SEHA36AT0060SRPE60A60TCAL18 GENERAL ELECTRIC n/a
SEHA36AT060 GENERAL ELECTRIC n/a
140UH2C3C60 Rockwell Automation n/a
ABT1N060TL Rockwell Automation n/a
S3N060TL Rockwell Automation n/a
T1N060TL Rockwell Automation n/a
HGL36060 Schneider Electric 00785901598770
NSC100S3060N Schneider Electric n/a
There were no add-on items found for EGE3060FFG.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds