EGH3015FFG - E 3P 15A 65KA Fixed Thermal Fixed Mag Single Pack

Eaton

  • $823.56 (Each)
  • $823.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGH3015FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGH3015FFG
Description
E 3P 15A 65KA Fixed Thermal Fixed Mag Single Pack
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 15 A, 600Y/347 Vac, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, 35 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116131204 / 00782116131204
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$823.56 (Each)
Resources
Images
 
 
EGH3015FFG - Large Image
 
EGH3015FFG - Small Image
 
EGH3015FFG - Large Image
 
EGH3015FFG - Large Image
 
EGH3015FFG - Video
Other Links
 
 
EGH3015FFG - Other
 
EGH3015FFG - Other
 
EGH3015FFG - Other
Brochures
 
 
EGH3015FFG - Brochure
Attachments
 
 
EGH3015FFG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Poles
3
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 3P 15A 65KA FIXED THERMAL FIXED MAG SINGLE PACK
Product Type
E 3P 15A 65KA Fixed TM Single PK CB
extra long description
ETN EGH3015FFG E 3P 15A 65kA FIXED
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 15 A, 600Y/347 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 35 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Additional Information
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EGH3015FFG
GTIN
00782116131204
UPC
782116131204
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Category Description
Powerdefense Breakers
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,IEC Rated,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat