EHD2050 - Type Ehd BRKR 2P 50A 480VAC Max 14kaic

Eaton

  • $508.88 (Each)
  • $508.88 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
EHD2050
Manufacturer
Eaton
Manufacturer's Part Number
EHD2050
Description
Type Ehd BRKR 2P 50A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 50 A, Load Side, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 2 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679317471 / 00786679317471
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$508.88 (Each)
Resources
Images
 
 
EHD2050 - Small Image
 
EHD2050 - Large Image
 
EHD2050 - Large Image
 
EHD2050 - Large Image
 
EHD2050 - Video
Attachments
 
 
EHD2050 - Specification Sheet
Brochures
 
 
EHD2050 - Brochure
Other Links
 
 
EHD2050 - Other
 
EHD2050 - Other
 
EHD2050 - Other
 
EHD2050 - Other
 
EHD2050 - Other
Features
Poles
2
Current Rating
50 A
Descriptions
Product Type
Type Ehd BRK 2P 50A 480VAC Max 14kaic
extra long description
ETN EHD2050 TYPE EHD BRK 2P 50A 480
Description
TYPE EHD BRKR 2P 50A 480VAC MAX 14KAIC
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 50 A, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 2.7500 IN X 6.0000 IN
frame
F
Manufacturer Information
Manufacturers Part Number
EHD2050
Brand
Eaton
GTIN
00786679317471
UPC
786679317471
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
3.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of EHD2050.
Jump To:

Cross Referenced

These items are similar to EHD2050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EHB2050 Eaton n/a
EHD2050 Eaton 00786679317471
EHD2050L Eaton 00786679850893
THQC2150WL GENERAL ELECTRIC 00783164012569
HDL26050 Schneider Electric 00785901461890
ED22B050 Siemens 00783643208902
There were no add-on items found for EHD2050.

* All prices subject to change.

false