EHD3015 - Type Ehd BRKR 3P 15A 480VAC Max 14kaic

Eaton

  • $636.62 (Each)
  • $636.62 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EHD3015
Manufacturer
Eaton
Manufacturer's Part Number
EHD3015
Description
Type Ehd BRKR 3P 15A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 15 A, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679317044 / 00786679317044
Weight per unit
4.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$636.62 (Each)
Resources
Attachments
 
 
EHD3015 - Specification Sheet
Images
 
 
EHD3015 - Large Image
 
EHD3015 - Large Image
 
EHD3015 - Large Image
 
EHD3015 - Video
Other Links
 
 
EHD3015 - Other
 
EHD3015 - Other
 
EHD3015 - Other
 
EHD3015 - Other
 
EHD3015 - Other
Brochures
 
 
EHD3015 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Poles
3
Descriptions
Description
TYPE EHD BRKR 3P 15A 480VAC MAX 14KAIC
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 15 A, Load side, 50/60 Hz
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
Type Ehd BRK 3P 15A 480VAC Max 14kaic
extra long description
ETN EHD3015 TYPE EHD BRK 3P 15A 480
Additional Information
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
Trip Type
Fixed thermal, fixed magnetic
media
Yes
Manufacturer Information
Manufacturers Part Number
EHD3015
Brand
Eaton
GTIN
00786679317044
UPC
786679317044
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.15
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat