EHD3020L - Type Ehd BRKR 3P 20A 480VAC Max 14kaic

Eaton

  • $999.63 (Each)
  • $999.63 (Each)
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
EHD3020L
Manufacturer
Eaton
Manufacturer's Part Number
EHD3020L
Description
Type Ehd BRKR 3P 20A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 20A, 18 Kaic At 240 Vac, 14 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679317075 / 00786679317075
Weight per unit
4.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$999.63 (Each)
Resources
Images
 
 
EHD3020L - Large Image
 
EHD3020L - Small Image
 
EHD3020L - Large Image
 
EHD3020L - Large Image
 
EHD3020L - Video
Other Links
 
 
EHD3020L - Other
 
EHD3020L - Other
 
EHD3020L - Other
 
EHD3020L - Other
 
EHD3020L - Other
Attachments
 
 
EHD3020L - Specification Sheet
Brochures
 
 
EHD3020L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Poles
3
Descriptions
Description
TYPE EHD BRKR 3P 20A 480VAC MAX 14KAIC
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
Type Ehd BRK 3P 20A 480VAC Max 14kaic
extra long description
ETN EHD3020L TYPE EHD BRK 3P 20A 48
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 20A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Manufacturers Part Number
EHD3020L
Brand
Eaton
GTIN
00786679317075
UPC
786679317075
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.5999
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EHD3020L.
Jump To:

Similar Items

Similar items are close alternatives to EHD3020L, though they may not be 100% alike.

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three ...
  • Our Part #: PDG23F0020TFFJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PDG23F0020TFFJ
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($621.71) ·
PDG23F0020TFFJ - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$621.71

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EHD3020L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EHD3020L Eaton 00786679317075
GTEY320 GENERAL ELECTRIC n/a
TED134020WL GENERAL ELECTRIC 00783164063028
5B839 WW GRAINGER n/a
EHB4020 Schneider Electric n/a
FAL34020 Schneider Electric 00785901423249

* All prices subject to change.

Begin Live Chat