EHMFS03 - E125 Frame Flex Shaft 3 FT Nema 1 , 3R

Eaton

  • $823.58 (Each)
  • $823.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EHMFS03
Manufacturer
Eaton
Manufacturer's Part Number
EHMFS03
Description
E125 Frame Flex Shaft 3 FT Nema 1 , 3R
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Flex Shaft Flange-Mounted Handle Mechanism, Eg-Frame, Frame J-K, Series C, 3 FT
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782116125913 / 00782116125913
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$823.58 (Each)
Resources
Tech Bulletins
 
 
EHMFS03 - Tech Bulletin
Images
 
 
EHMFS03 - Small Image
 
EHMFS03 - Large Image
 
EHMFS03 - Video
Attachments
 
 
EHMFS03 - Specification Sheet
Other Links
 
 
EHMFS03 - Other
Brochures
 
 
EHMFS03 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
E125 Frame Flex Shaft, 3 FT, Nema 1 , 3R
Long Description
Eaton molded case circuit breaker accessory handle mechanism, Flex shaft flange-mounted handle mechanism, EG-Frame, Frame J-K, Series C, 3 ft
Description
E125 FRAME FLEX SHAFT 3 FT NEMA 1 ,3R
extra long description
ETN EHMFS03 E125 FRAME FLEX SHAFT,
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Additional Information
dimensions
20.0000 IN X 19.0000 IN X 2.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EHMFS03
GTIN
00782116125913
UPC
782116125913
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat