FD1030 - FD BRKR 1 Pole 30AMP With Load Only Terms

Eaton

  • $358.14 (Each)
  • $358.14 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FD1030
Manufacturer
Eaton
Manufacturer's Part Number
FD1030
Description
FD BRKR 1 Pole 30AMP With Load Only Terms
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 30 A, 347 Vac, 125 VDC, Load Side, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 1 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679312131 / 00786679312131
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$358.14 (Each)
Resources
Images
 
 
FD1030 - Small Image
 
FD1030 - Large Image
 
FD1030 - Large Image
 
FD1030 - Large Image
 
FD1030 - Video
Attachments
 
 
FD1030 - Specification Sheet
Brochures
 
 
FD1030 - Brochure
Other Links
 
 
FD1030 - Other
 
FD1030 - Other
 
FD1030 - Other
 
FD1030 - Other
 
FD1030 - Other
Features
Poles
1
Current Rating
30 A
Voltage Rating
347 Vac, 125 Vdc
interrupt rating
35 kAIC at 277 Vac18 kAIC at 347 Vac
Descriptions
Description
FD BRKR 1 POLE 30AMP WITH LOAD ONLY TERMS
Product Type
FD BRK 1P 30A With Load Only Terminals
extra long description
ETN FD1030 FD BRK 1P 30A WITH LOAD
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 30 A, 347 Vac, 125 Vdc, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 1.3800 IN X 6.0000 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FD1030
GTIN
00786679312131
UPC
786679312131
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
You must have an account to view stock levels
There were no add-on items found for FD1030.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds