FD3060L - Type FD BRKR 3P 60A 600VAC Max 18K Aic

Eaton

  • $1787.82 (Each)
  • $1,787.82 (Each)
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
FD3060L
Manufacturer
Eaton
Manufacturer's Part Number
FD3060L
Description
Type FD BRKR 3P 60A 600VAC Max 18K Aic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 60A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679306291 / 00786679306291
Weight per unit
4.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,787.82 (Each)
Resources
Attachments
 
 
FD3060L - Specification Sheet
Brochures
 
 
FD3060L - Brochure
Other Links
 
 
FD3060L - Other
 
FD3060L - Other
 
FD3060L - Other
 
FD3060L - Other
 
FD3060L - Other
Images
 
 
FD3060L - Large Image
 
FD3060L - Large Image
 
FD3060L - Large Image
 
FD3060L - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 VAC, 250 VDC
Current Rating
60 A
Descriptions
Description
TYPE FD BRKR 3P 60A 600VAC MAX 18K AIC
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
Type FD BRK 3P 60A 600VAC Max 18K Aic
extra long description
ETN FD3060L TYPE FD BRK 3P 60A 600V
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 60A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FD3060L
GTIN
00786679306291
UPC
786679306291
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.55
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FD3060L.
Jump To:

Cross Referenced

These items are similar to FD3060L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EGE3060FFG Eaton 00782114876770
EGS3060FFG Eaton 00782114877173
FD3060L Eaton 00786679306291
GD3060 Eaton 00786679231166
5B876 WW GRAINGER n/a
FHL36060 Schneider Electric 00785901241461
ED63B060L Siemens 00783643236349
NGG3B060L Siemens 00783643413863
CHFD3060L Eaton n/a
SEHA36AT0060SRPE60A60TCAL18 GENERAL ELECTRIC n/a
SEHA36AT060 GENERAL ELECTRIC n/a
140UH2C3C60 Rockwell Automation n/a
ABT1N060TL Rockwell Automation n/a
S3N060TL Rockwell Automation n/a
T1N060TL Rockwell Automation n/a
HGL36060 Schneider Electric 00785901598770
NSC100S3060N Schneider Electric n/a

* All prices subject to change.

Begin Live Chat