FDB3100L - Type FDB 3 Pole 100A Trip 600V Class Line and Load

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FDB3100L
Manufacturer
Eaton
Manufacturer's Part Number
FDB3100L
Description
Type FDB 3 Pole 100A Trip 600V Class Line and Load
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FDB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 100A, 600 Vac, 250 VDC, 18 Kaic At 240 Vac, 14 Kaic At 480 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679306024 / 00786679306024
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FDB3100L - Small Image
 
FDB3100L - Large Image
 
FDB3100L - Large Image
 
FDB3100L - Large Image
 
FDB3100L - Video
Attachments
 
 
FDB3100L - Specification Sheet
Other Links
 
 
FDB3100L - Other
 
FDB3100L - Other
 
FDB3100L - Other
 
FDB3100L - Other
 
FDB3100L - Other
Brochures
 
 
FDB3100L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FDB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 100A, 600 Vac, 250 Vdc, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz
Product Type
FDB 3P 100A Trip, 600V Class, Line&Load
extra long description
ETN FDB3100L FDB 3P 100A TRIP, 600V
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Description
TYPE FDB 3 POLE 100A TRIP 600V CLASS LINE AND LOAD
Additional Information
frame
F
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FDB3100L
GTIN
00786679306024
UPC
786679306024
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat