FH19 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FH19
Manufacturer
Eaton
Manufacturer's Part Number
FH19
Description
Heater A
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 1.23-1.34, 1.42-1.55A, Non-Comp 1.26-1.37, 1.53-1.67A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678629445 / 00786678629445
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Resources
Images
 
 
FH19 - Small Image
 
FH19 - Large Image
 
FH19 - Large Image
 
FH19 - Large Image
 
FH19 - Large Image
Attachments
 
 
FH19 - Specification Sheet
Other Links
 
 
FH19 - Other
 
FH19 - Other
 
FH19 - Other
 
FH19 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Description
HEATER A
Product Type
FH Heater 1.40-1.54a
extra long description
ETN FH19 FH HEATER 1.40-1.54A
Special Features
Used with Starter Sizes 0,1, and 2
Long Description
Eaton A200/B100 heater, Used with Starter Sizes 0,1, and 2, A200/B100 Heater, NEMA, Ambient 1.23-1.34, 1.42-1.55A, Non-Comp 1.26-1.37, 1.53-1.67A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip
Additional Information
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FH19
GTIN
00786678629445
UPC
786678629445
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat