FH25 - Heater A

Eaton

  • $99.90 (Each)
  • $99.90 (Each)

  • $999.00 (Per 10)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FH25
Manufacturer
Eaton
Manufacturer's Part Number
FH25
Description
Heater A
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 2.16-2.35, 2.49-2.72A, Non-Comp 2.0-2.19, 2.44-2.67A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678629629 / 00786678629629
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.90 (Each)
Standard Packaging
$999.00 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Attachments
 
 
FH25 - Specification Sheet
Images
 
 
FH25 - Small Image
 
FH25 - Large Image
 
FH25 - Large Image
 
FH25 - Large Image
 
FH25 - Large Image
Other Links
 
 
FH25 - Other
 
FH25 - Other
 
FH25 - Other
 
FH25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HEATER A
Extra Long Description
ETN FH25 FH HEATER 2.55-2.79A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Long Description
Eaton A200/B100 heater, Used with Starter Sizes 0,1, and 2, A200/B100 Heater, NEMA, Ambient 2.16-2.35, 2.49-2.72A, Non-Comp 2.0-2.19, 2.44-2.67A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip
Product Type
FH Heater 2.55-2.79a
Special Features
Used with Starter Sizes 0,1, and 2
Additional Information
Dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FH25
GTIN
00786678629629
UPC
786678629629
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat