FH40 - Heater

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FH40
Manufacturer
Eaton
Manufacturer's Part Number
FH40
Description
Heater
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 8.6-9.4, 10.0-10.8A, Non-Comp 8.0-8.7, 9.8-10.5A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Slang Terms

Categories
Motor Controls - Thermal Overld Heater Elements
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670065 / 00786678670065
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Resources
Images
 
 
FH40 - Small Image
 
FH40 - Large Image
 
FH40 - Large Image
 
FH40 - Large Image
 
FH40 - Large Image
Attachments
 
 
FH40 - Specification Sheet
Other Links
 
 
FH40 - Other
 
FH40 - Other
 
FH40 - Other
 
FH40 - Other
Descriptions
Description
HEATER
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Long Description
Eaton A200/B100 heater, Used with Starter Sizes 0,1, and 2, A200/B100 Heater, NEMA, Ambient 8.6-9.4, 10.0-10.8A, Non-Comp 8.0-8.7, 9.8-10.5A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip
Special Features
Used with Starter Sizes 0,1, and 2
extra long description
ETN FH40 FH HEATER 9.59-10.40A
Product Type
FH Heater 9.59-10.40a
Additional Information
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Manufacturers Part Number
FH40
Brand
EATON CUTLER-HAMMER
GTIN
00786678670065
UPC
786678670065
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CSA Certified
You must have an account to view stock levels
There were no add-on items found for FH40.

* All prices subject to change.