FH78 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)
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
FH78
Manufacturer
Eaton
Manufacturer's Part Number
FH78
Description
Heater A
Eaton A200/B100 Heater, Used With A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, Nema, Ambient 33.6-37.5A, Non-Comp 30.9-34.5A, Used With A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670782 / 00786678670782
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Resources
Attachments
 
 
FH78 - Specification Sheet
Images
 
 
FH78 - Large Image
 
FH78 - Large Image
 
FH78 - Large Image
 
FH78 - Large Image
Other Links
 
 
FH78 - Other
 
FH78 - Other
 
FH78 - Other
 
FH78 - Other
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
Eaton A200/B100 Heater
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
extra long description
ETN FH78 Eaton A200/B100 heater
Description
HEATER A
Long Description
Eaton A200/B100 heater, Used with A200 Starter Sizes 3 and 4, 3PH Only, A200 Heater, NEMA, Ambient 33.6-37.5A, Non-Comp 30.9-34.5A, Used with A200 Starter Sizes 3 and 4, 3PH Only, Type A and B, Thermal and Fast Trip
Special Features
Used with A200 Starter Sizes 3 & 4, 3-Phase Only
Additional Information
dimensions
1.9000 IN X 1.3000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FH78
GTIN
00786678670782
UPC
786678670782
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat