FH91 - Heater A

Eaton

  • $103.76 (Each)
  • $103.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FH91
Manufacturer
Eaton
Manufacturer's Part Number
FH91
Description
Heater A
Eaton A200/B100 Heater, Used With A200 Starter Sizes 4, 3-Phase Only, A200 Heater, Nema, Ambient 111-122A, Non-Comp 100-110A, Used With A200 Starter Sizes 4, 3-Phase Only, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Thermal Overload Heater Elements
UNSPSC
N/A
UPC/GTIN
786678671178 / 00786678671178
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.76 (Each)
Resources
Images
 
 
FH91 - Small Image
 
FH91 - Large Image
 
FH91 - Large Image
 
FH91 - Large Image
 
FH91 - Large Image
Attachments
 
 
FH91 - Specification Sheet
Other Links
 
 
FH91 - Other
 
FH91 - Other
 
FH91 - Other
 
FH91 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HEATER A
Long Description
Eaton A200/B100 heater, Used with A200 Starter Sizes 4, 3-Phase Only, A200 Heater, NEMA, Ambient 111-122A, Non-Comp 100-110A, Used with A200 Starter Sizes 4, 3-Phase Only, Type A and B, Thermal and Fast Trip
Special Features
Used with A200 Starter Sizes 4, 3-Phase Only
extra long description
ETN FH91 Eaton A200/B100 heater
Product Type
Eaton A200/B100 Heater
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Additional Information
dimensions
1.9000 IN X 1.3000 IN X 2.2000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FH91
GTIN
00786678671178
UPC
786678671178
Taxonomies, Classifications, and Categories
Type
Heater
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat