GFCB115 - 1P 15A Ground Fault Breaker

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFCB115
Manufacturer
Eaton
Manufacturer's Part Number
GFCB115
Description
1P 15A Ground Fault Breaker
Eaton BR115GF|Eaton CH115GF|Eaton CH115GFI|Eaton CHQ115GF|Eaton CUHBR115AF|Eaton CUHCH115GF|Eaton CUHGFCB115|Geindust CL115GF|Geindust GTHQL1115GF|Geindust THQL1115GF|Grainger 1D231|Grainger 1D341|Ite QF115|Ite TLM2020CCU|Schneider HOM115GFI|Schneider QO115GFI|Siemens QF115|Squared HOM115GFI|Squared Qo115gfi
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676368704 / 00786676368704
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14-4 AWG
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120
amperage rating
Photoelectric sensor accessory
Material, Color, and Finish
Color
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Descriptions
Product Type
Type GFCB Ground Fault Circuit Breaker
Description
1P 15A GROUND FAULT BREAKER
Long Description
Eaton BR115GF|Eaton CH115GF|Eaton CH115GFI|Eaton CHQ115GF|Eaton CUHBR115AF|Eaton CUHCH115GF|Eaton CUHGFCB115|GEIndust CL115GF|GEIndust GTHQL1115GF|GEIndust THQL1115GF|Grainger 1D231|Grainger 1D341|ITE QF115|ITE TLM2020CCU|Schneider HOM115GFI|Schneider QO115GFI|Siemens QF115|SquareD HOM115GFI|SquareD QO115GFI
Additional Information
class
1.0000 IN X 1.0000 IN X 2.2300 IN
element
Factory integrated surge
Contact Configuration
Not Applicable
Cord Type
Photoelectric sensor accessory
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GFCB115
sub brand
Fluorescent industrial lighting fixture
GTIN
00786676368704
UPC
786676368704
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Ground Fault Circuit Breaker
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat