GFCB130 - 1P 30A Ground Fault Breaker

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFCB130
Manufacturer
Eaton
Manufacturer's Part Number
GFCB130
Description
1P 30A Ground Fault Breaker
Eaton CH130GF|Eaton CHQ130GF|Geindust THQL1130GF|Grainger 1D240|Schneider QO130GFI|Siemens QF130|Squared Qo130gfi
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676368797 / 00786676368797
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14-4 AWG
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120
amperage rating
Photoelectric sensor accessory
Material, Color, and Finish
Color
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Descriptions
Description
1P 30A GROUND FAULT BREAKER
Product Type
GFCB130
Long Description
Eaton CH130GF|Eaton CHQ130GF|GEIndust THQL1130GF|Grainger 1D240|Schneider QO130GFI|Siemens QF130|SquareD QO130GFI
Additional Information
class
1.0000 IN X 1.0000 IN X 2.2300 IN
element
Factory integrated surge
Contact Configuration
Not Applicable
Cord Type
Photoelectric sensor accessory
Manufacturer Information
sub brand
ATLAS AMERICAN LIGHTING
Brand
Eaton
Manufacturers Part Number
GFCB130
GTIN
00786676368797
UPC
786676368797
Taxonomies, Classifications, and Categories
Type
Ground Fault Circuit Breaker
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat