GFCB230 - 2P 30A Ground Fault Breaker

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFCB230
Manufacturer
Eaton
Manufacturer's Part Number
GFCB230
Description
2P 30A Ground Fault Breaker
Eaton CUHGFCB230|Geindust GTHQL2130GF1|Grainger 1D355|Schneider HOM230GFI|Squared Hom230gfi
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676368995 / 00786676368995
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240
Poles
2
amperage rating
30
Wire Size
#14-4 AWG
interrupt rating
10 kAIC
Descriptions
Product Type
Type GFCB Ground Fault Circuit Breaker
Description
2P 30A GROUND FAULT BREAKER
Long Description
Eaton CUHGFCB230|GEIndust GTHQL2130GF1|Grainger 1D355|Schneider HOM230GFI|SquareD HOM230GFI
Additional Information
Trip Type
Common
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GFCB230
GTIN
00786676368995
UPC
786676368995
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Ground Fault Circuit Breaker
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat