GFCB250 - 2P 50A Ground Fault Breaker

Eaton Cutler-Hammer

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
GFCB250
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
GFCB250
Description
2P 50A Ground Fault Breaker
Eaton CH245GF|Eaton CH250GF|Eaton CHQ250GF|Eaton CUHCH250GF|Geindust THQL2150GF1|Grainger 1D314|Ite Q270|Ite QF250|Schneider QO250GFI|Siemens QF250|Squared Qo250gfi
Slang Terms

Categories
Ground Fault Gfci Plug - In Circuit Breakers
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676332507 / 00786676332507
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Features
Wire Size
#14-4 AWG
interrupt rating
10 kAIC
Voltage Rating
120/240
Poles
2
amperage rating
50
Descriptions
Description
2P 50A GROUND FAULT BREAKER
Product Type
Type GFCB Ground Fault Circuit Breaker
Long Description
Eaton CH245GF|Eaton CH250GF|Eaton CHQ250GF|Eaton CUHCH250GF|GEIndust THQL2150GF1|Grainger 1D314|ITE Q270|ITE QF250|Schneider QO250GFI|Siemens QF250|SquareD QO250GFI
Additional Information
Trip Type
Common
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
GFCB250
GTIN
00786676332507
UPC
786676332507
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Ground Fault Circuit Breaker
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
standard
UL 489
Application
Circuit Protection
You must have an account to view stock levels
These alternate items can be purchased instead of GFCB250.
Jump To:

Similar Items

Similar items are close alternatives to GFCB250, though they may not be 100% alike.

Ground Fault Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, #14 to #...
  • Our Part #: GFTCB250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GFTCB250
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($136.87)
GFTCB250 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$136.87

Each

QTY:
Each
Add
Etn CH250GF
  • Our Part #: CH250GF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH250GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($318.35)
CH250GF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$318.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GFCB250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH245GF Eaton 00782113924915
CH250GF Eaton 00782113912899
CHQ250GF Eaton 00782114086186
GFCB250 Eaton 00786676332507
THQL2150GF1 GENERAL ELECTRIC 00783164108538
QO250GFI Schneider Electric 00785901764861
QF250 Siemens 00783643273764
CUHCH250GF Eaton n/a
1D314 WW GRAINGER n/a
Q270 ITE n/a
QF250 ITE n/a

* All prices subject to change.