GFEP120 - BR 30 Ma GFI 20A 1P 120V 10K

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFEP120
Manufacturer
Eaton
Manufacturer's Part Number
GFEP120
Description
BR 30 Ma GFI 20A 1P 120V 10K
Etn GFEP120 Eaton BR Gfci Circuit B
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676382052 / 00786676382052
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GFEP120 - Small Image
 
GFEP120 - Large Image
 
GFEP120 - Large Image
 
GFEP120 - Large Image
Attachments
 
 
GFEP120 - Specification Sheet
Other Links
 
 
GFEP120 - Other
 
GFEP120 - Other
 
GFEP120 - Other
Brochures
 
 
GFEP120 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120 V
Descriptions
Description
BR 30 MA GFI 20A 1P 120V 10K
Product Type
Eaton BR Gfci Circuit Breaker
Long Description
ETN GFEP120 Eaton BR GFCI circuit b
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
3.0000 IN X 4.7500 IN X 1.2500 IN
Manufacturer Information
Manufacturers Part Number
GFEP120
Brand
Eaton
GTIN
00786676382052
UPC
786676382052
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat