GFTCB130 - 1P 30A Self-Test Ground Fault Breaker

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFTCB130
Manufacturer
Eaton
Manufacturer's Part Number
GFTCB130
Description
1P 30A Self-Test Ground Fault Breaker
Eaton BR Gfci Circuit Breaker, Ground Fault Circuit Breaker, 30 A, 10 Kaic, Single-Pole, 120/240 V, GFTCB, Ground Fault Circuit Interrupter, GFI, 5 Ma
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680129797 / 00786680129797
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GFTCB130 - Small Image
 
GFTCB130 - Large Image
 
GFTCB130 - Large Image
 
GFTCB130 - Large Image
Attachments
 
 
GFTCB130 - Specification Sheet
Brochures
 
 
GFTCB130 - Brochure
Other Links
 
 
GFTCB130 - Other
 
GFTCB130 - Other
 
GFTCB130 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
30 A
Descriptions
Description
1P 30A SELF-TEST GROUND FAULT BREAKER
Product Type
Eaton BR Gfci Circuit Breaker
extra long description
ETN GFTCB130 Eaton BR GFCI circuit
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR GFCI circuit breaker,Ground fault circuit breaker,30 A,10 kAIC,Single-pole,120/240 V,GFTCB,Ground fault circuit interrupter,GFI,5 mA
Additional Information
dimensions
0.1000 IN X 0.1000 IN X 0.1000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GFTCB130
GTIN
00786680129797
UPC
786680129797
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 943,UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFTCB130.
Jump To:

Similar Items

Similar items are close alternatives to GFTCB130, though they may not be 100% alike.

Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 30 A, 10 Ka...
  • Our Part #: BRN130GF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRN130GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($71.19) ·
BRN130GF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$71.19

Each

QTY:
Each
Add
Eaton CH130GF|Eaton CHQ130GF|Geindust THQL1130GF|Grainger 1D240|Schneider QO130G...
  • Our Part #: GFCB130
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GFCB130
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
GFCB130 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat