GFTCB220 - BR 2 Pole 20A GFST 120/240V 10 Kaic #14-4 Awg

Eaton

  • $165.58 (Each)
  • $165.58 (Each)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFTCB220
Manufacturer
Eaton
Manufacturer's Part Number
GFTCB220
Description
BR 2 Pole 20A GFST 120/240V 10 Kaic #14-4 Awg
Ground Fault Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, #14 to #4 Awg Wire Size, 2 In Overall Height, 4.5 In Overall Length, 2.75 In Overall Width, 0.7 LB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676025959 / 00786676025959
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.58 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Attachments
 
 
GFTCB220 - Specification Sheet
Images
 
 
GFTCB220 - Small Image
 
GFTCB220 - Large Image
 
GFTCB220 - Large Image
 
GFTCB220 - Large Image
Brochures
 
 
GFTCB220 - Brochure
Other Links
 
 
GFTCB220 - Other
 
GFTCB220 - Other
 
GFTCB220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Wire Size
#14 to #4 AWG
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
2
Dimensions and Weight
Overall Length
4.5 in
Descriptions
Description
BR 2 POLE 20A GFST 120/240V 10 KAIC #14-4 AWG
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Product Type
Ground Fault Circuit Breaker
Long Description
Ground Fault Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, #14 to #4 AWG Wire Size, 2 in Overall Height, 4.5 in Overall Length, 2.75 in Overall Width, 0.7 lb
Short Description
2P Ground Fault Circuit Breaker, 20 A,Common Trip, Plug-On
extra long description
ETN GFTCB220 BR 2 POLE 20A GFST, 12
Additional Information
circuit breaker type
Ground Fault Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
2 in
Overall Width
2.75 in
Standards Met
IGCC Standards 4897
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
GFTCB220
GTIN
00786676025959
UPC
786676025959
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight
0.7 lb
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedOther
standard
UL 489,UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
1 View Store

M-Z

Location Stock Available
McKinney
1 View Store

* All prices subject to change.

Begin Live Chat