GFTCB240 - BR 2 Pole 40A GFST 120/240V 10 Kaic #14-4 Awg

Eaton

  • $154.75 (Each)
  • $154.75 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFTCB240
Manufacturer
Eaton
Manufacturer's Part Number
GFTCB240
Description
BR 2 Pole 40A GFST 120/240V 10 Kaic #14-4 Awg
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, 40 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676025973 / 00786676025973
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.75 (Each)
Resources
Images
 
 
GFTCB240 - Small Image
 
GFTCB240 - Large Image
 
GFTCB240 - Large Image
 
GFTCB240 - Large Image
Attachments
 
 
GFTCB240 - Specification Sheet
Brochures
 
 
GFTCB240 - Brochure
Other Links
 
 
GFTCB240 - Other
 
GFTCB240 - Other
 
GFTCB240 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
BR 2 POLE 40A GFST 120/240V 10 KAIC #14-4 AWG
Product Type
BR 2 Pole 40A GFST, 120/240V, 10 Kaic
extra long description
ETN GFTCB240 BR 2 POLE 40A GFST, 12
Long Description
Eaton BR GFCI circuit breaker, Ground fault personnel protection circuit breakers, 40 A, 10 kAIC, Two-pole, 120/240 V, GFTCB, Common, #14-4 AWG, Ground fault circuit interrupter, GFI
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GFTCB240
GTIN
00786676025973
UPC
786676025973
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedOther
standard
UL 489,UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat