GFTCB245 - BR Two-Pole Ground Fault, 10KAIC, 45a

Eaton

  • $216.52 (Each)
  • $216.52 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFTCB245
Manufacturer
Eaton
Manufacturer's Part Number
GFTCB245
Description
BR Two-Pole Ground Fault, 10KAIC, 45a
Eaton BR Gfci Circuit Breaker, Ground Fault, Two-Pole, 45A, 10kaic
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689395605 / 00786689395605
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.52 (Each)
Resources
Images
 
 
GFTCB245 - Small Image
 
GFTCB245 - Large Image
 
GFTCB245 - Large Image
 
GFTCB245 - Large Image
Attachments
 
 
GFTCB245 - Specification Sheet
Other Links
 
 
GFTCB245 - Other
 
GFTCB245 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
extra long description
ETN GFTCB245 BR 2 POLE 45A GROUND F
Long Description
Eaton BR GFCI circuit breaker, Ground fault, Two-pole, 45A, 10kAIC
Description
BR TWO-POLE GROUND FAULT, 10KAIC, 45A
Product Type
BR 2 Pole 45A Ground Fault, 10kaic
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
6.0000 IN X 2.0000 IN X 2.3000 IN
Manufacturer Information
Manufacturers Part Number
GFTCB245
Brand
Eaton
GTIN
00786689395605
UPC
786689395605
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489,UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat