GFTCB260 - BR 5 Ma GFI BRKR 60A/2P 120/240V 10K Self Test

Eaton

  • $179.59 (Each)
  • $179.59 (Each)

  • $1,795.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFTCB260
Manufacturer
Eaton
Manufacturer's Part Number
GFTCB260
Description
BR 5 Ma GFI BRKR 60A/2P 120/240V 10K Self Test
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, 60 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, Plug-On, #14-4 Awg, Ground Fault Self Test, GFI
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676025577 / 00786676025577
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.59 (Each)
Standard Packaging
$1,795.90 (Per 10)
Resources
Images
 
 
GFTCB260 - Small Image
 
GFTCB260 - Large Image
 
GFTCB260 - Large Image
Attachments
 
 
GFTCB260 - Specification Sheet
Brochures
 
 
GFTCB260 - Brochure
Other Links
 
 
GFTCB260 - Other
 
GFTCB260 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
connection
Plug-on
Descriptions
Description
BR 5 MA GFI BRKR 60A/2P 120/240V 10K SELF TEST
Product Type
BR 5 Ma GFI Breaker 60A/2P 120/240V 10K
extra long description
ETN GFTCB260 BR 5 MA GFI BREAKER 60
Long Description
Eaton BR GFCI circuit breaker, Ground fault personnel protection circuit breakers, 60 A, 10 kAIC, Two-pole, 120/240 V, GFTCB, Common, Plug-on, #14-4 AWG, Ground fault self test, GFI
Special Features
Ground Fault Self Test
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
4.5000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GFTCB260
GTIN
00786676025577
UPC
786676025577
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489,UL 943,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat