GHB1015 - 15A GHB 1P BKR

Eaton

  • $96.00 (Each)
  • $96.00 (Each)
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
GHB1015
Manufacturer
Eaton
Manufacturer's Part Number
GHB1015
Description
15A GHB 1P BKR
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 15 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679023617 / 00786679023617
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.00 (Each)
Resources
Images
 
 
GHB1015 - Small Image
 
GHB1015 - Large Image
 
GHB1015 - Large Image
 
GHB1015 - Large Image
 
GHB1015 - Video
Attachments
 
 
GHB1015 - Specification Sheet
Brochures
 
 
GHB1015 - Brochure
Other Links
 
 
GHB1015 - Other
 
GHB1015 - Other
 
GHB1015 - Other
 
GHB1015 - Other
 
GHB1015 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
14 kAIC at 277 Vac
Current Rating
15 A
Voltage Rating
277 Vac, 125 Vdc
Descriptions
Product Type
15A GHB 1P BKR
Description
15A GHB 1P BKR
extra long description
ETN GHB1015 15A GHB 1P BKR
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 15 A, 277 Vac, 125 Vdc, 14 kAIC at 277 Vac, 50/60 Hz
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Additional Information
dimensions
2.6300 IN X 1.0000 IN X 4.0000 IN
frame
G
media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
GHB1015
GTIN
00786679023617
UPC
786679023617
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GHB1015.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GHB1015.

Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Brea...
  • Our Part #: GHB1015
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GHB1015
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.00) ·
GHB1015 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$96.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GHB1015 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GHB1015 Eaton 00786679023617
3TW53 WW GRAINGER n/a
EGB14015 Schneider Electric 00785901324980

* All prices subject to change.

Begin Live Chat