GHB2025 - Type GHB BRKR 2P 25A 277/480VAC Max 125/250VDC Max

Eaton

  • $229.96 (Each)
  • $229.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GHB2025
Manufacturer
Eaton
Manufacturer's Part Number
GHB2025
Description
Type GHB BRKR 2P 25A 277/480VAC Max 125/250VDC Max
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 25 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679172452 / 00786679172452
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.96 (Each)
Resources
Other Links
 
 
GHB2025 - Other
 
GHB2025 - Other
 
GHB2025 - Other
Attachments
 
 
GHB2025 - Specification Sheet
Images
 
 
GHB2025 - Small Image
 
GHB2025 - Large Image
 
GHB2025 - Video
Brochures
 
 
GHB2025 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Current Rating
25 A
Voltage Rating
480Y/277 Vac, 125/250 Vdc
Descriptions
Product Type
GHB CB 2P 25A 277/480VAC Max 125/250VDC
extra long description
ETN GHB2025 GHB CB 2P 25A 277/480VA
Description
TYPE GHB BRKR 2P 25A 277/480VAC MAX 125/250VDC MAX
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 25 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz
Additional Information
media
Yes
dimensions
2.6300 IN X 2.0000 IN X 3.0000 IN
frame
G
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GHB2025
GTIN
00786679172452
UPC
786679172452
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat