GHB3060 - Type GHB BRKR 3P 60A 277/480VAC Max 125/250VDC Max

Eaton

  • $405.84 (Each)
  • $405.84 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
GHB3060
Manufacturer
Eaton
Manufacturer's Part Number
GHB3060
Description
Type GHB BRKR 3P 60A 277/480VAC Max 125/250VDC Max
Molded Case Circuit Breaker, 60 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 3.8 In Overall Width
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679048092 / 00786679048092
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$405.84 (Each)
Resources
Images
 
 
GHB3060 - Small Image
 
GHB3060 - Large Image
 
GHB3060 - Large Image
 
GHB3060 - Large Image
 
GHB3060 - Large Image
 
GHB3060 - Video
Attachments
 
 
GHB3060 - Specification Sheet
Brochures
 
 
GHB3060 - Brochure
Other Links
 
 
GHB3060 - Other
 
GHB3060 - Other
 
GHB3060 - Other
 
GHB3060 - Other
 
GHB3060 - Other
Features
Current Rating
60 A
interrupt rating
65 kAIC @ 240 V ac;14 kAIC @ 480y/277 V ac
Voltage Rating
277/480 V ac;125/250 V dc
Poles
3
Descriptions
Product Type
Molded Case Circuit Breaker
Long Description
Molded Case Circuit Breaker, 60 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V ac;125/250 V dc, G-Frame Frame, 50/60 Hz, 4 in Overall Height, 3.8 in Overall Width
Features
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 60A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz.
Short Description
3P Molded Case Circuit Breaker, 60 A, 277/480 VAC;125/250 V dc
Description
TYPE GHB BRKR 3P 60A 277/480VAC MAX 125/250VDC MAX
extra long description
ETN GHB3060 GHB CB 3P 60A 277/480VA
Additional Information
media
Yes
circuit breaker type
Molded Case Circuit Breaker
Tripping Mechanism
Non-Interchangeable Thermal Magnetic
Overall Height
4 in
Overall Width
3.8 in
Standards Met
UL Listed;Federal Specifications Classification W-C375B
dimensions
2.6300 IN X 3.0000 IN X 4.0000 IN
frame
G
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
GHB3060
GTIN
00786679048092
UPC
786679048092
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with GHB3060.
Jump To:

Frequently Purchased Together

These items are compatible and complement GHB3060, providing enhanced or expanded functionality.

Molded Case Circuit Breaker, 30 A, Non-Interchangeable Thermal Magnetic Tripping...
  • Our Part #: GHB3030
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB3030BP8
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($405.84) ·
GHB3030 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$405.84

Each

QTY:
Each
Add
Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping...
  • Our Part #: GHB3020
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB3020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($405.84) ·
GHB3020 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$405.84

Each

QTY:
Each
Add
Thermal Magnetic Circuit Breaker, 20 A, Bolt-On, 120/240 V Ac, 4.8 In Overall He...
  • Our Part #: BAB1020
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB1020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,083.60) ·
BAB1020 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$45.15

Each

QTY:
Each
Add
Molded Case Circuit Breaker, 40 A, Non-Interchangeable Thermal Magnetic Tripping...
  • Our Part #: GHB3040
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB3040
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($405.84) ·
GHB3040 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$405.84

Each

QTY:
Each
Add
Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping...
  • Our Part #: GHB1020
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB1020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.00) ·
GHB1020 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$96.00

Each

QTY:
Each
Add
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG3XG Convertible, 400a
  • Our Part #: BKG3G400
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BKG3G400
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,531.32) ·
BKG3G400 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,531.32

Each

QTY:
Each
Add
Lug Kit, 225 A, 4.375 In Overall Height, 8 In Overall Width, 1.25 LB
  • Our Part #: LUGKIT225
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LUGKIT225
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($81.82) ·
LUGKIT225 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$81.82

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?