GHB3080 - Type GHB BRKR 3P 80A 277/480VAC Max 125/250VDC Max

Eaton

  • $555.98 (Each)
  • $555.98 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GHB3080
Manufacturer
Eaton
Manufacturer's Part Number
GHB3080
Description
Type GHB BRKR 3P 80A 277/480VAC Max 125/250VDC Max
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 80 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679762806 / 00786679762806
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$555.98 (Each)
Resources
Images
 
 
GHB3080 - Small Image
 
GHB3080 - Large Image
 
GHB3080 - Large Image
 
GHB3080 - Large Image
 
GHB3080 - Video
Attachments
 
 
GHB3080 - Specification Sheet
Brochures
 
 
GHB3080 - Brochure
Other Links
 
 
GHB3080 - Other
 
GHB3080 - Other
 
GHB3080 - Other
 
GHB3080 - Other
 
GHB3080 - Other
Features
Poles
3
Voltage Rating
480Y/277 Vac, 125/250 Vdc
Current Rating
80 A
Descriptions
Description
TYPE GHB BRKR 3P 80A 277/480VAC MAX 125/250VDC MAX
Product Type
GHB CB 3P 80A 277/480VAC Max 125/250VDC
extra long description
ETN GHB3080 GHB CB 3P 80A 277/480VA
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 80 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz
Additional Information
media
Yes
dimensions
2.6300 IN X 3.0000 IN X 4.0000 IN
frame
G
Manufacturer Information
Manufacturers Part Number
GHB3080
Brand
Eaton
GTIN
00786679762806
UPC
786679762806
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with GHB3080.
Jump To:

Frequently Purchased Together

These items are compatible and complement GHB3080, providing enhanced or expanded functionality.

Molded Case Circuit Breaker, 30 A, Non-Interchangeable Thermal Magnetic Tripping...
  • Our Part #: GHB3030
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB3030BP8
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($405.84) ·
GHB3030 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$405.84

Each

QTY:
Each
Add
Molded Case Circuit Breaker, 60 A, Non-Interchangeable Thermal Magnetic Tripping...
  • Our Part #: GHB3060
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB3060
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($405.84) ·
GHB3060 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$405.84

Each

QTY:
Each
Add
Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping...
  • Our Part #: GHB1020
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB1020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.00) ·
GHB1020 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$96.00

Each

QTY:
Each
Add
Molded Case Circuit Breaker, 40 A, Non-Interchangeable Thermal Magnetic Tripping...
  • Our Part #: GHB3040
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB3040
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($405.84) ·
GHB3040 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$405.84

Each

QTY:
Each
Add
Thermal Magnetic Circuit Breaker, 20 A, Bolt-On, 120/240 V Ac, 4.8 In Overall He...
  • Our Part #: BAB1020
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB1020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,083.60) ·
BAB1020 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$45.15

Each

QTY:
Each
Add
Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping...
  • Our Part #: GHB3020
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB3020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($405.84) ·
GHB3020 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$405.84

Each

QTY:
Each
Add
Molded Case Circuit Breaker, 50 A, Non-Interchangeable Thermal Magnetic Tripping...
  • Our Part #: GHB3050
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB3050
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($405.84) ·
GHB3050 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$405.84

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds