GHC1015 - 1P GHC Single Pack 15a

Eaton

  • $187.03 (Each)
  • $187.03 (Each)

  • $4,488.72 (Per 24)

In-Stock: 22 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GHC1015
Manufacturer
Eaton
Manufacturer's Part Number
GHC1015
Description
1P GHC Single Pack 15a
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHC, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 15A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679173954 / 00786679173954
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.03 (Each)
Standard Packaging
$4,488.72 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
22
Resources
Images
 
 
GHC1015 - Small Image
 
GHC1015 - Large Image
 
GHC1015 - Large Image
 
GHC1015 - Large Image
 
GHC1015 - Large Image
 
GHC1015 - Video
Other Links
 
 
GHC1015 - Other
 
GHC1015 - Other
 
GHC1015 - Other
 
GHC1015 - Other
 
GHC1015 - Other
Attachments
 
 
GHC1015 - Specification Sheet
Brochures
 
 
GHC1015 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
14 kAIC at 277 Vac
Current Rating
15 A
Voltage Rating
277 Vac, 125 Vdc
Descriptions
extra long description
ETN GHC1015 1P GHC SINGLE PACK 15A
Product Type
1P GHC Single Pack 15a
Description
1P GHC SINGLE PACK 15A
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 15A, 277 Vac, 125 Vdc, 14 kAIC at 277 Vac, 50/60 Hz
Additional Information
media
Yes
dimensions
2.6300 IN X 1.0000 IN X 4.8800 IN
frame
G
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
GHC1015
GTIN
00786679173954
UPC
786679173954
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
0.75
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
22 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat