GHC1020 - 1P GHC Single Pack 20a

Eaton

  • $187.05 (Each)
  • $187.05 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GHC1020
Manufacturer
Eaton
Manufacturer's Part Number
GHC1020
Description
1P GHC Single Pack 20a
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHC, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 20A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679173961 / 00786679173961
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.05 (Each)
Resources
Other Links
 
 
GHC1020 - Other
 
GHC1020 - Other
 
GHC1020 - Other
 
GHC1020 - Other
Images
 
 
GHC1020 - Small Image
 
GHC1020 - Large Image
 
GHC1020 - Large Image
 
GHC1020 - Large Image
 
GHC1020 - Video
Attachments
 
 
GHC1020 - Specification Sheet
Brochures
 
 
GHC1020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Current Rating
20 A
Voltage Rating
277 Vac, 125 Vdc
Descriptions
Product Type
1P GHC Single Pack 20a
Description
1P GHC SINGLE PACK 20A
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 20A, 277 Vac, 125 Vdc, 14 kAIC at 277 Vac, 50/60 Hz
extra long description
ETN GHC1020 1P GHC SINGLE PACK 20A
Additional Information
dimensions
2.6300 IN X 1.0000 IN X 4.8800 IN
frame
G
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GHC1020
GTIN
00786679173961
UPC
786679173961
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat