GHC1020 - 1P GHC Single Pack 20a

Eaton

  • $187.05 (Each)
  • $187.05 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GHC1020
Manufacturer
Eaton
Manufacturer's Part Number
GHC1020
Description
1P GHC Single Pack 20a
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHC, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 20A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 1 Pole
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679173961 / 00786679173961
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.05 (Each)
Resources
Images
 
 
GHC1020 - Small Image
 
GHC1020 - Large Image
 
GHC1020 - Large Image
 
GHC1020 - Large Image
 
GHC1020 - Video
Attachments
 
 
GHC1020 - Specification Sheet
Brochures
 
 
GHC1020 - Brochure
Other Links
 
 
GHC1020 - Other
 
GHC1020 - Other
 
GHC1020 - Other
 
GHC1020 - Other
Features
Poles
1
interrupt rating
14 kAIC at 277 Vac
Voltage Rating
277 Vac, 125 Vdc
Current Rating
20 A
Descriptions
Product Type
1P GHC Single Pack 20a
Description
1P GHC SINGLE PACK 20A
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
extra long description
ETN GHC1020 1P GHC SINGLE PACK 20A
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 20A, 277 Vac, 125 Vdc, 14 kAIC at 277 Vac, 50/60 Hz
Additional Information
media
Yes
dimensions
2.6300 IN X 1.0000 IN X 4.8800 IN
frame
G
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GHC1020
GTIN
00786679173961
UPC
786679173961
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of GHC1020.
Jump To:

Cross Referenced

These items are similar to GHC1020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ED2020L Eaton n/a
FD2020L Eaton 00786679850633
GHC1020 Eaton 00786679173961
GHC2020 Eaton 00786679174081
HFD1020L Eaton 00786679398241
HGL26020 Schneider Electric 00785901433767
ED62B020L Siemens 00783643087576

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds